Shop All Cap Nuts & Acorn Nuts
Lastplay
Cap Nut, #10-24, Steel, Zinc Plated
Mfr # LA881371
Zoro # G303684461
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lastplay
- MFR # LA881371
- Zoro # G303684461
- UPC # 727272040236
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Cap Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Features
- 10-24Also called acorn nutZinc plated steel Boxed/100
- Dimension: 1.5" H x 1.4" W x 1.8" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70966)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (410806U)
- HHIP 0.219" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0219)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- ZORO SELECT Standard Crown Cap Nut, #12-24, Steel, Chome Plated, 0.41 H, 5 PK (MPB3752)
- ZORO SELECT Extra Low Crown Cap Nut, #8-32, Brass, Chome Plated, 9/32 in H, 25 PK (CPB070)
- ZORO SELECT Extra Low Crown Cap Nut, #10-32, Brass, Chome Plated, 11/32 in H, 25 PK (CPB072)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MTD Nut - Valve Adjust (751-11123)
- ZORO SELECT Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB264)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- Lastplay Cap Nuts & Acorn Nuts