Basecamp 4 Person 4 Season Tent
Mfr # LA56238
Zoro # G603893310
Product Information
Description
These are designed for all weather conditions, including extreme rain, snow, wind, heat, and cold. This is one of the best tents under $550. The matching BaseCamp tents, also, are available for 2 or 6 adults. This model has sets of double doors, 14 - 7" metal stakes, four bat wings to secure the rain cover, as needed, two inner hanging mesh pockets, one gear loft for hanging drying socks or gloves, a lantern hanging loop, one additional pole hook on the roof of the inner tent, zippered duffle bag with a hang tag for ID, and two lengths of 7.9mm aluminum shock-corded poles for fast and easy assembly. This is an incredible tent!
Features- Includes stakes
- rain cover
- Two-Person Tent
- 1000mm coating on fly
- 7.9mm Aluminum poles
- Shock-corded and easy
- Fast and speed-clip set up in almost any weather condition. .
- Four-Person Tent
- Floor Size: 7' x 9
- Carry Weight: 7.5 pounds
- carry bag: 16 x 7.5"
- Carry Size: 19.5" x 6.5" x 6.5"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 48" x 36" (03-278-4836)
- LIPPERT SHADE, FRONT PANEL AWNING - BLACK 8X15 (3797820815)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- MTD Ring-Chute (731-08274)
- LASTPLAY 2000016445 12 in. Metal Tent Stake - 4 Pack (LA134769)
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- IIT Max Force Outdoors and Camping Tent Stake Set Plastic 6 pk, 6PK (06-2416)
- KAMP-RITE TENT COT Fleece Pad, 82 in. x 34 in. x 2 in., Gray (FP421)
- WAKEMAN Pop-up Tent - 2 Person Water-Resistant Barrel Style Tent for Camping by Outdoors Red (75-CMP1033)
- SHAX Lightweight Tent, Lime, 10 x 10 ft. (6010)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink (75-CMP1089)
- Lastplay Camping Equipment