Shop All Wheel Lug Nuts & Bolts
Lastplay
71147B Lug Nut Acorn 14 mm. X 1.5
Mfr # LA364662
Zoro # G204005396
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lastplay
- MFR # LA364662
- Zoro # G204005396
- UPC # 661541758180
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Description
Lug nuts is designed and manufactured with the utmost attention to quality and finish. These are the best lug nuts on the market and no short cuts or inferior materials are used in their production. provides a full line of lug nuts covering virtually every application.
Features- Acorn Lug Nuts
- Designed And Manufactured With The Utmost Attention To Quality And Finish
- Triple Chrome Plated For Lasting Durability
- Precision Engineered To Meet Or Exceed Manufacturers Specifications
- Thread Size - 14x1.5
- Design - Acorn
- Seat Type - 60 Degree Conical
- Head Type - 13/16 in. Hex
- Overall Length - 1.4 in.
- Wrench Size - 13/16 in.
- Finish - Chrome Plated
- Color - Silver
- Material - Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Assembly, 32012X (32012X)
- ILC Replacement for Ktm 450 Exc Offroad Motorcycle Year 2010 Six Days 449CC Regulator - Rectifier (WX-VAEH-4)
- GEARWRENCH DOOR PANEL REMV V (KDT84064H)
- A & I PRODUCTS Hub & Spindle Assy. (8 Bolt) 11.6" x13.7" x11.3" (A-HS579088)
- LASTPLAY 432000 Lug Nut Cap (LA2606152)
- A & I PRODUCTS Stud, Wheel 5" x8" x2" (A-185400M2)
- MCGARD LUG NUT PACKAGED/4 1/2 CONE (64010)
- MCGARD LUG NUT PACKAGED/8 9/16 RH CONE (64806)
- TOPLINE WHL LUG NUTS 12 Millimeter X 1.5 Thread Size; Conical Seat; Closed End Lug; 1.38 Inch Overall Length (C1707-4)
- A & I PRODUCTS Stud Bolt 5/8"x2 1/2" 5" x8" x3" (A-SD58)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- Lastplay Wheel Lug Nuts & Bolts