Shop All Tents
Lastplay
2000016527 Replacement Tent Pole Kit
Mfr # LA134771
Zoro # G503893342
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Replacement Tent Pole Kit.
- Designed To Replace Fiberglass Tent Poles.
- Includes Four 27" x 9.5mm Poles.
- One 10' Shock Cord & Leadwire.
- & 2 Vinyl Pole Caps.
- Easy Set Up Instructions Are Included.
- Dimension - 30.12 L x 2.38 W x 1 H x in.
- Item Weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 120 GPH Grower's pump w/adjustable flow control. 6' power cord. (40313)
- POLAR TECH 48-in. Professional Snow Pusher (91048)
- A.R. NORTH AMERICA Pump (RKV4G40HD-F24-PKG)
- TECUMSEH Switch Rpl 611226 (611226A)
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- LASTPLAY 2000016445 12 in. Metal Tent Stake - 4 Pack (LA134769)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- HARPSTER OF PHILIPSBURG 10'6" W x 19'10" L Canopy - 17 Gauge Heavy Duty Frame (C1020HD)
- WAKEMAN Wakeman 75-CMP1022 2-Person Tent; Water Resistant Dome Tent for Camping With Removable Rain Fly & Carry Bag; Gray & Blue (75-CMP1022)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- HEY PLAY Hey Play 80-JGG01 Kids Tent - Cube & Tunnel (80-JGG01)
- Lastplay Camping Equipment