Shop All Nut Driver Sets
Lastplay
1334 Lug Nut Wrench; 21 In.
Mfr # LA90516
Zoro # G104041388
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lastplay
- MFR # LA90516
- Zoro # G104041388
- UPC # 654204392524
- Country of Origin China
- Category Nut Driver Sets
Description
Features
- Telescoping Handle Extends To 21 in. For Maximum Leverage
- Compacts To 14 in. For Easy Storage
- Hardened Steel And Precision Construction
- A Perfect Replacement For Standard Lug Wrench
- 200 Percent More Torque Than A Standard Lug Wrench
- Wrench Type - Wrench Type - 1/2 in. Power Wrench
- Handle Type - E-Telescoping Handle
- Finish - Chrome Plated
- Color - Silver
- Material - Steel
- Socket Type - Dual
- Socket Sizes - 17 Millimeter/ 19 Millimeter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- MILWAUKEE TOOL 26" Splitting Axe (48-22-9062)
- RIDGID Strap Wrench, #2, Aluminum (2)
- BURNDY Type U Crimping Die, Pink (U34ART)
- MOODY TOOL ESD Star Set, 6 Pc (58-0455)
- WIHA ESD Precision Screwdriver Set, Sl/Ph, 7pcs (27393)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48445)
- MOODY TOOL Mag Handle Comb, CrossPt Driver Set, 5Pc (58-0203)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-2 (51-2501)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-5 (51-2504)
- Lastplay Screwdrivers and Nutdrivers