Shop All Enclosure Fans
Lasko
Wind Tower Desktop Fan
Mfr # 4910
Zoro # G1947361
original price:
$93.23
32% off
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Material Plastic Blade
- Depth 6"
- Height 14"
- Color Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasko
- MFR # 4910
- Zoro # G1947361
- UPC # 46013406606
- Country of Origin China
- Category Enclosure Fans
Dimensions
Width | 6" |
Depth | 6" |
Height | 14" |
Details
Material | Plastic Blade |
Color | Platinum |
Features | Oscillating |
Product Type | Desk Fan |
Description
This unique fan is the perfect companion for your days at the office. You won’t sweat the deadlines with the desktop wind tower fan. Its pivoting top module enables air movement in two stationary directions and its oscillation feature provides even greater coverage to keep you refreshed. All the coverage you need in a slim 6 inch diameter fan. Its unique look will make your co-workers envious and its amazing performance will keep you cool. Perfect in your home too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Pad, Mouse, Raindrop, Ast (31624)
- UPG Sealed Lead Acid Battery, 12 V, 10Ah, UB12100S, F2 Faston Tab Terminal, AGM Type (D5719)
- FELLOWES Monitor Arm, Black, 24 lbs. (8041701)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for Outdoor Fans 292448 & 292449 (292809)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- TARGUS Single Fan Chill Mat, Black (AWE69US)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- Lasko Enclosure Fans