Shop All Residential Fans
This Product is Discontinued
Lasko
White Ultra Slim Desk Fan (Discontinued)
Mfr # 4006
Zoro # G8058946
This Product is Discontinued
Key Features
- Height 10-1/2"
- Width 3"
- Color White
- Includes Remote Control No
- Product Type Clip Stik Ultra-Slim Fan,White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 4006
- Zoro # G8058946
- UPC # 046013437501
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 10-1/2" |
Width | 3" |
Details
Item | Table Fan |
Color | White |
Fan Item | Table Fan |
Includes Remote Control | No |
Product Type | Clip Stik Ultra-Slim Fan,White |
Description
Clip Stik Ultra-Slim Fan,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.