Shop All Residential Fans
Lasko
Twin Window Fan with Bluetooth, W09560
Mfr # W09560
Zoro # G5447758
original price:
$83.39
8% off
new price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # W09560
- Zoro # G5447758
- UPC # 46013463715
- Country of Origin Unknown
- Category Residential Fans
Description
The Electrically Reversible Twin Window Fan with Bluetooth from Lasko allows you to control your fan with your smart phone. Two independently controlled motors for intake, exhaust, or air exchange. Easily adjust the brightness of the easy-to-read digital display. The included thermostat senses room temperature and turns fan on or off to maintain comfort. Features an electronic 8-hour timer and 3 quiet speeds. This window fan includes expanding side panels for a safe custom fit in double hung, casement, or sliding windows sized 24" to 32" wide and 12" high or larger. Comes equipped with the Lasko Blue Plug, patented safety fuse technology. Fully assembled for window use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Premier DPE16X25X1-DPE One Air Filter; Pack Of 3 (DPE16X25X1=DPE)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-462-THSS)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- BEACON MORRIS Inside Corner 90, Beige (TP14-IC90)
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- LASKO Lasko 47 in H X 16 in D 3 speed Oscillating Pedestal Fan (S16201)
- LASKO Lasko 1820 Adjustable Pedestal Fan, 3-Speed, 120 V, Sandstone (1820)
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- LASKO 16" Pedestal Fan, Oscillating, White (2520)
- HOME PLUS 4 in. H X 3.5 in. D 1 speed Mini Fan (702256)
- Lasko Residential Fans