Shop All Portable Electric Heaters
This Product is Discontinued
Lasko
Tower Heater, w/Mechanical Thermostat, 1500W, Oscillating (Discontinued)
Mfr # 5307
Zoro # G8059059
This Product is Discontinued
Key Features
- Watts 1500W
- Width 5.6"
- Height 16.02"
- Features Thermostat, Oscillating, Handle, Cool Touch Housing, Overheat Protection
- Number of Heat Settings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasko
- MFR # 5307
- Zoro # G8059059
- UPC # 046013766052
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 5.6" |
Height | 16.02" |
Details
Watts | 1500W |
Features | Thermostat, Oscillating, Handle, Cool Touch Housing, Overheat Protection |
Number of Heat Settings | 3 |
Item | Tower Heater,w/Mechanical Thermostat |
Oscillating / Non-Oscillating | Oscillating |
Description
Tower Heater,w/Mechanical Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.