Shop All Residential Fans
Lasko
Rechargeable Battery Fan
Mfr # RB200
Zoro # G000487136
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.2 in
- Width 12.6 in
- Color White
- Fan Mounting Location Outdoor, Backyard
- Length 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # RB200
- Zoro # G000487136
- UPC # 46013463395
- Country of Origin Unknown
- Category Residential Fans
Dimensions
Height | 17.2 in |
Width | 12.6 in |
Length | 6.4 in |
Details
Item | Outdoor Rechargeable Battery Fan |
Color | White |
Fan Mounting Location | Outdoor, Backyard |
Type | Portable Fan |
Standards | ETL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Bfk-083 3/8"Flr Bi-Flow Filter Drier (043321)
- BROAN Adj Speed Control, Unit Mount, 120 V (80L)
- ALL-FILTERS 24X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24242.C 4PK)
- KOCH FILTER Final Filter, MERV11, SH, 24"x24"x6" (110-734-009)
- LASKO Oscillating Air Stik Slim Fan, 4000L (4000)
- LASKO Twin Window Fan with Bluetooth, W09560 (W09560)
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- LASKO 36" Oscillating Tower Fan (2711)
- LASKO 16" Pedestal Fan, Oscillating, White (2520)
- LASKO 18" Pedestal Fan, Black, Remote Control (1843)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- Lasko Residential Fans