Shop All Residential Fans
Lasko
Oscillating Air Stik Slim Fan, 4000L
Mfr # 4000
Zoro # G5447785
original price:
$34.99
7% off
new price: $32.29
/ea
$32.29
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
- Brand Lasko
- MFR # 4000
- Zoro # G5447785
- UPC # 46013437006
- Country of Origin Unknown
- Category Residential Fans
Description
Where desktop space is at a premium, Lasko offers the Air Stik fan with advanced aero technology that allows for the slimmest, most unobtrusive design without compromising on performance. Elegantly crafted in contemporary gunmetal grey, Lasko's innovative Air Stik fan measures an ultra slim 4.1-inches by 3.25-inches wide and 14-inches tall. Perfect for keeping cool at the office, the Air Stik fan features two quiet, refreshing speeds and widespread oscillation for full-range comfort, along with lighted electronic controls for easy use. The new fan comes fully assembled for immediate use.
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
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x25"x2" (276-180-250)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FD30X30A_4)
- LASKO 42" Outdoor Living Fan (YF202)
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- LASKO Lasko 1820 Adjustable Pedestal Fan, 3-Speed, 120 V, Sandstone (1820)
- LASKO 16" Pedestal Fan, Oscillating, White (2520)
- LASKO WALLMOUNT FAN OSC 18 in. W (M18950)
- LASKO TOWER FAN W/REMOTE 36"" (2510)
- BEST COMFORT 12 In. 3-Speed White Oscillating Table Fan (TF30)
- Lasko Residential Fans