Shop All Portable Electric Heaters
Lasko
MOTION HEAT HEATER BLACK
Mfr # CC23150
Zoro # G912316890
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # CC23150
- Zoro # G912316890
- Country of Origin China
- Category Portable Electric Heaters
Description
MOTION HEAT HEATER BLACK Lasko Ultra Motion heat 175 sq. ft. Electric 360 Degree Surround Heater Brand Name: Lasko Sub Brand: Ultra Motion heat Heating Area: 175 sq. ft. Powered By: Electric Heater Type: 360 Degree Surround Product Type: Heater Thermostat: Yes Color: Black Assembled Width: 11-7/20 in. Material: Plastic Packaging Type: Boxed Height: 7.63 in. Number of Heat Levels: 2 Depth: 23 in. Indoor or Outdoor: Indoor 3D motion heat for a new dimension in comfort* High/low heat and plus auto settings *Oscillation* Adjustable thermostat* On board remote storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (3900-2065-000)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- LASKO 42'' Wind Curve Platinum (2551)
- LASKO Oscillating Ceramic Heater (LA87467)
- LASKO HV Utility Fan, 4905LASKO (4905)
- LASKO 30 in. Tower Heater with Remote (CT30750)
- LASKO Heater w/Remote (CT32955)
- LASKO SPACE HEATER ELECT 120V (RL12720)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- Lasko Heaters & Furnaces