Shop All Food Service Appliance Parts
Lasko
HEATER CERAMIC ELTRC 30""
Mfr # 5397
Zoro # G8658086
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Auto Safety Shutoff, Overload Protection
- Height 30"
- Width 12"
- Color Silver
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 5397
- Zoro # G8658086
- UPC # 46013764423
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 30" |
Width | 12" |
Depth (In.) | 12" |
Details
Item | Convection Heater |
Features | Auto Safety Shutoff, Overload Protection |
Color | Silver |
Standards | ETL Listed |
Power Source | Electric |
Product Type | Convection Heater |
Heating Element | Ceramic |
Maximum Heat Power | 1500W |
Number of Heat Settings | 2 |
Description
The ceramic pedestal heater with digital remote control is an elevated heater that quickly circulates warmth where it’s needed most at seated height. Its elevated design and oscillation combine to deliver warmth evenly throughout your entire room while only using 1 square feet of floor space. Create your own personal comfort level with its precise digital thermostat and your choice of two heat settings. Control the temperature at your fingertips with the easy-to-use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBEWARE Cubeware 38 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-937B)
- MILTON INDUSTRIES Service Gauge-Straight Foot-Inner Duals Black Poly Coat (986BLK)
- JACKSON Squeeze Tube - Pump (05700-011-76-41)
- MASTER GRADE Non-impact black ceramic Rod, 8 Mohs, L11" Dia 0.6" (ST-2500)
- ADVANCE TABCO Element, 240V 1100W , For Sealed Well (SU-P-206)
- ULTRATECH Ultra Pipe Drip Diverter® - 1780 (1780)
- FRIGIDAIRE Clothes Dryer Heater Element (134792700)
- VOLLRATH Quartz Element 60V 400W (B204008)
- ROBOT COUPE Disc-Grating Med Coarse (R280)
- PICARD OVENS Plastic Main Switch On-Off, Gr (EL01-0004)
- MERCO Switch 9/16 X 1-1/8 Spst (001469SP)
- Lasko Food Service Appliance Parts