Shop All Portable Electric Heaters
Lasko
Ceramic Htr Adj Thrmo 3S
Mfr # 754200
Zoro # G800445473
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7 in
- Depth 6 in
- Height 9.2 in
- Heater Color Gray
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 754200
- Zoro # G800445473
- UPC # 46013768346
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Width | 7 in |
Depth | 6 in |
Height | 9.2 in |
Length | 6 in |
Details
Heater Color | Gray |
Standards | ETL Listed |
Amps AC | 12.5 A |
Description
The Lasko 1500 watt ceramic compact heater features high and low heat settings as well as a fan-only setting so you can choose how much heat you want. The adjustable thermostat allows you to maintain your preferred temperature setting and the automatic overheat protection helps provide peace of mind. The heater also includes convenient carry handles for portability.
- •Compact size is perfect for warming smaller spaces
- •Top mounted manual controls
- •2 heat setting plus a fan-only mode for customized comfort
- •Adjustable thermostat maintains preferred temperature setting
- •Easy grip carry handle for portability
- •Built-in safety features include a self-regulating ceramic element, automatic overheat protection and a cool touch exterior
- •Comes fully assembled and ready to use
- •1500 Watts of comforting warmth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Vertical, 8" (BV-08)
- WATTS Backflow Check Turn Valve, 1/2" (0391002)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- ZORO SELECT 10 in Square 2 Cone Ceiling Diffuser, White (4MJU4)
- LASKO High Velocity Utility Fan, U12104 (U12104)
- LASKO 30 in. Tower Heater with Remote (CT30750)
- LASKO SPACE HEATER CERMC 1500W (CT16558)
- LASKO 42'' Wind Curve Platinum (2551)
- LASKO SPACE HEATR CRAMC BLACK 7in. (CD12100)
- LASKO Heater w/Remote (CT32955)
- MR. HEATER MH12B HUNTING BUDDY HEATER 12,000 BTU (F232035)
- Lasko Electric Heaters & Accessories