Shop All Portable Utility Fans
Lasko
BOX FAN 20"" 3SPD BASIC
Mfr # 3733
Zoro # G200541232
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 20-1/2 in
- Material Steel/Plastic
- Depth 4-1/4 in
- Length 21-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 3733
- Zoro # G200541232
- UPC # 46013311900
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Width | 20-1/2 in |
Depth | 4-1/4 in |
Length | 21-3/4 in |
Details
Color | White |
Material | Steel/Plastic |
Description
- •Made of plastic 28.39%, steel 58.22%, copper 5.79%, aluminum 4.37% and wires switch insulation 3.23%
- •Slim 20 inch box fan provides high volume air movement
- •Energy-efficient fan helps keep you feeling cooler while spending less than 2¢ per hour to operate
- •Easy-to-use top-mounted control knob and 3 quiet speeds
- •Lightweight design and easy-carry handle for portability
- •Features The Blue Plug trusted, safety fuse technology
- •Safe, rounded corners and simple no-tools assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Duct Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 7 in W, 6" L, 6 in H (GRR7P5PGA26)
- DIXON Fire Jacket for Hose, 2" ID (5110-32)
- MCDONNELL & MILLER Switch Kit, 24/120/240V (309100)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Brass (T3032US)
- LASKO FAN OSCIL ADJ 3SPD16""BLK (2521)
- LASKO TWIN RVRSBL WNDW FAN 9"" (W09550)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- VENTAMATIC MaxxAir 30in Direct Drive Heavy Duty Portable Barrel Fan 5500 CFM (BF30DDREDUPS)
- XPOWER Axial Air Mover with Ozone Generator (M-25)
- VORNADO 293 Heavy Duty Shop Fan, 120V, 717 CFM (CR1-0089-16)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- Lasko Portable Utility Fans