Shop All Supply and Intake Fans
Lasko
42" Tower Fan with Bluetooth, T42905
Mfr # T42905
Zoro # G6814343
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # T42905
- Zoro # G6814343
- UPC # 46013463708
- Country of Origin Unknown
- Category Supply and Intake Fans
Description
The Lasko T42905 Wind Curve Tower Fan is a 42" tall oscillating tower fan with Bluetooth Technology. The fan has a grey body with a woodgrain face. It's sophisticated profile and space-saving design blends seamlessly into your home dΘcor letting you put the fan in places where pedestal & box fans won't fit without sacrificing air circulation, comfort or style. With the Bluetooth technology, you can control your tower fan using your smartphone and never worry about losing the fan remote again. Setting up and using the Bluetooth function on your fan is quick and easy. Simply download the Lasko Connect app from the App Store or Google Play to your mobile device and follow the step-by-step instructions. If you live in the heat with no central air or window AC units do that a poor job of moving air around your whole house or apartment, this high-reaching stand fan with 3 speeds and optional oscillation provides maximum air delivery and full-room coverage to help you beat the heat. It's ideal for the bedroom, living room, dorm, kitchen, home office and RV. Powered by 3 quiet speeds, the fan produces a powerful breeze, but even on H, you can still hear the TV. Creates just the right amount of white noise for sleeping so you can get some rest. Easy to assemble and operate. Built-in carry handle makes it easy to move from room to room. Electric timer option automatically turns the fan off after a period of up to 7 hours of use. Lasko has been making quality household products for over 100 years. Lasko fans are ETL Listed and come with our patented Blue Plug safety fuse technology, making them a prime choice for a cooling breeze when it's hot and humid outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- WHITE-RODGERS 94-394 1 Pole Contactor (94-394)
- DANFOSS Startcapacitor 410Mf 115V (117U5042)
- PEM MOTORS Single Inlet Blower Wheel, 4-3/4" Dia., CCW, 3600 RPM, 5/16" Bore, 1-3/4"W, Plastic (8710-4358)
- LASKO 20" Box Fan 3 Speed, 3733 (3733)
- LASKO 16" Pedestal Fan Black, 2527LASKO (2527)
- LASKO 16" Oscillating Stand Fan Blk, 2521 (2521)
- LASKO 16" Pedestal Fan, 2526 (2526)
- LASKO 12" Table Fan, 2012 (2012)
- LASKO 12" Oscillating Wall Mount Fan, M12900 (M12900)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 24 in Blade Dia, 1/4 HP (7AC92)
- Lasko Supply and Intake Fans