Shop All Residential Fans
This Product is Discontinued
Lasko
36" Tower Fan, Black, Remote Control (Discontinued)
Mfr # 2511
Zoro # G8058657
This Product is Discontinued
Key Features
- Blade Dia. 36"
- Height 36"
- Includes Remote Control
- Width 12"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 2511
- Zoro # G8058657
- UPC # 046013424907
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 36" |
Height | 36" |
Width | 12" |
Details
Includes | Remote Control |
Item | Tower Fan |
Color | Black |
Fan Item | Tower Fan |
Includes Remote Control | No |
Product Type | Tower Fan,w/Remote,36",Black |
Description
Tower Fan,w/Remote,36 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.