Shop All Residential Fans
This Product is Discontinued
Lasko
20" Weather-Shield Performance Box Fan (Discontinued)
Mfr # 3720
Zoro # G8058806
This Product is Discontinued
Key Features
- Blade Dia. 20"
- Height 22-1/2"
- Width 4-3/4"
- Includes Remote Control No
- Product Type Weather-Shield Performance Box Fan,20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 3720
- Zoro # G8058806
- UPC # 046013454072
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 20" |
Height | 22-1/2" |
Width | 4-3/4" |
Details
Item | Box Fan |
Fan Item | Box Fan |
Includes Remote Control | No |
Product Type | Weather-Shield Performance Box Fan,20" |
Description
Weather-Shield Performance Box Fan,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.