Shop All Residential Fans
Lasko
20" Box Fan, Non-Oscillating
Mfr # B20401
Zoro # G7295278
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20"
- Oscillating / Non-Oscillating Non-Oscillating
- Oscillation Non-Oscillating
- Blade Diameter 20 in
- Environmental Applications Office; Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasko
- MFR # B20401
- Zoro # G7295278
- Country of Origin United States
- Category Residential Fans
Dimensions
Blade Dia. | 20" |
Blade Diameter | 20 in |
Details
Item | Box Fan |
Fan Item | Box Fan |
Oscillating / Non-Oscillating | Non-Oscillating |
Oscillation | Non-Oscillating |
Environmental Applications | Office; Desk |
Includes Remote Control | No |
Description
Box Fan, Blade Dia. 20 in, Non-Oscillating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 13-1/8" x 16-1/8" (113001)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP5)
- DEWALT Portable Htr 125K Btu (F340755)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- LASKO Lasko 47 in H X 16 in D 3 speed Oscillating Pedestal Fan (S16201)
- LASKO 36" Oscillating Tower Fan (2711)
- LASKO 16" Pedestal Fan, Oscillating, White (2520)
- LASKO Lasko 1820 Adjustable Pedestal Fan, 3-Speed, 120 V, Sandstone (1820)
- LASKO Twin Window Fan with Bluetooth, W09560 (W09560)
- TPI COMMERCIAL Desk Fan, 12", 120V White Plastic Open Ven (ODF-12)
- Lasko Residential Fans