Shop All Residential Fans
Lasko
18" Pedestal Fan, Black, Remote Control
Mfr # 1843
Zoro # G8058751
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18"
- Height 53-1/2"
- Includes Remote Control
- Width 20-1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 1843
- Zoro # G8058751
- UPC # 046013436764
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 18" |
Height | 53-1/2" |
Width | 20-1/2" |
Details
Includes | Remote Control |
Item | Pedestal Fan |
Color | Black |
Fan Item | Pedestal Fan |
Includes Remote Control | Yes |
Product Type | Pedestal Fan,w/Remote,18",Black |
Description
Pedestal Fan,w/Remote,18 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (1UHH3)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb (DS-20000)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- LASKO Platinum Desktop Wind Tower, 4910 (4910)
- LASKO 20" Box Fan, Non-Oscillating (B20401)
- LASKO Oscillating Air Stik Slim Fan, 4000L (4000)
- LASKO 12" Oscillating Table Fan Wht (D12225)
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- LASKO 36" Oscillating Tower Fan (2711)
- DYSON Cool AM07 Air Multiplier Tower Fan, White/Silver (AM07WHITE)
- Lasko Residential Fans