Shop All Residential Fans
Lasko
16" Pedestal Fan, Oscillating, White
Mfr # S16201
Zoro # G8059208
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Height 47"
- Width 17"
- Color White
- Oscillating / Non-Oscillating Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # S16201
- Zoro # G8059208
- UPC # 046013457318
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Height | 47" |
Width | 17" |
Details
Item | Pedestal Fan |
Color | White |
Oscillating / Non-Oscillating | Oscillating |
Fan Item | Pedestal Fan |
Includes Remote Control | No |
Description
Oscillating Stand Fan,16 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9320T)
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- LASKO Oscillating Air Stik Slim Fan, 4000L (4000)
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- LASKO 20" Box Fan, Non-Oscillating (B20401)
- LASKO WALLMOUNT FAN OSC 18 in. W (M18950)
- LASKO Perf. Tower Fan w/Remote Grey, T48314 (T48314)
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- Lasko Residential Fans