Shop All Residential Fans
This Product is Discontinued
Lasko
16" Pedestal Fan, Oscillating, Black (Discontinued)
Mfr # 2521
Zoro # G8058666
This Product is Discontinued
Key Features
- Blade Dia. 16"
- Height 48"
- Width 17"
- Color Black
- Oscillating / Non-Oscillating Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasko
- MFR # 2521
- Zoro # G8058666
- UPC # 046013323606
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Height | 48" |
Width | 17" |
Details
Item | Pedestal Fan |
Color | Black |
Oscillating / Non-Oscillating | Oscillating |
Fan Item | Pedestal Fan |
Includes Remote Control | No |
Product Type | Oscillating Stand Fan,16",Black |
Description
Oscillating Stand Fan,16 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.