Shop All Supply and Intake Fans
Lasko
16" Oscillating Stand Fan Blk, 2521
Mfr # 2521
Zoro # G6795224
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasko
- MFR # 2521
- Zoro # G6795224
- UPC # 46013323606
- Country of Origin Unknown
- Category Supply and Intake Fans
Description
16" Oscillating Stand Fan with black finish... Add a wonderful breeze to any room in your home with the 16" oscillating stand fan. An excellent value, this fan produces high air output and has a number of useful features. Included are three quiet speeds, a broad 90-degree oscillation sweep, adjustable height, and a fan head with adjustable tilt. The easy-grip rotary control makes it easy to adjust to the desired speed. Assembly is easy and requires NO tools! Safety features include a patented fused safety plug. FEATURES: 3 Quiet Speeds; Fully-Adjustable Height; Easy-Grip Rotary Control; Ideal for All Rooms; ETL/cETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coil 10Watts N/C 208/240V (310156P)
- DAYTON Diffuser, Painted, 11-1/2 In. H, Steel (5PV76)
- TECUMSEH Relay, K71-02 (K71-02)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-004-032)
- LASKO 16" Oscillating Stand Fan, S16201 (S16201)
- LASKO 12" Table Fan 3 Speed Black, 2017 (2017)
- LASKO 42" Tower Fan with Bluetooth, T42905 (T42905)
- LASKO 20in Box Fan 3spd Black, B20401 (B20401)
- LASKO 20" Box Fan 3 Speed, 3733 (3733)
- LASKO 16" Pedestal Fan Black, 2527LASKO (2527)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- Lasko Supply and Intake Fans