Shop All Supply and Intake Fans
Lasko
16" Oscillating Stand Fan, 2520
Mfr # 2520
Zoro # G6794323
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasko
- MFR # 2520
- Zoro # G6794323
- UPC # 46013322708
- Country of Origin Unknown
- Category Supply and Intake Fans
Description
16" Oscillating Stand Fan with white finish will add a wonderful breeze to any room in your home. An excellent value, this fan produces high air output and has a number of useful features. Included are three quiet speeds, a broad 90-degree oscillation sweep, adjustable height, and a fan head with adjustable tilt. The easy-grip rotary control makes it easy to adjust to the desired speed. Assembly is easy and requires NO tools! Safety features include a patented fused safety plug. FEATURES: 3 Quiet Speeds; Fully-Adjustable Height; Easy-Grip Rotary Control; Ideal for All Rooms; ETL/cETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- HI-TECH DURAVENT Ducting Hose, 20" I.D., 25 ft., Vinyl (0616-2000-0576)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- WHITE-RODGERS 5D51-90 Fan & Limit Control (8") (5D51-90)
- LASKO 12" Table Fan, 2012 (2012)
- LASKO 16" Pedestal Fan Black, 2527LASKO (2527)
- LASKO 18" Pedestal Fan w Remote, 1850 (1850)
- LASKO 20" Box Fan 3 Speed, 3733 (3733)
- LASKO 20 GRY Box Fan (3733)
- LASKO 12" Table Fan 3 Speed Black, 2017 (2017)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1/3 HP (7AD01)
- Lasko Supply and Intake Fans