Shop All Portable Electric Heaters
This Product is Discontinued
Lasko
1500W Silent Room Heater (Discontinued)
Mfr # 5624
Zoro # G8059147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1500W
- Width 39.7"
- Height 9"
- Includes 3-Prong Grounded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasko
- MFR # 5624
- Zoro # G8059147
- UPC # 046013763372
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 39.7" |
Height | 9" |
Details
Watts | 1500W |
Includes | 3-Prong Grounded Plug |
Item | Silent Room Heater,w/Digital Display |
Description
Silent Room Heater,w/Digital Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.