Shop All Floor Signs
Laserglow Technologies
Magnetic Mounting Bracket, 1 in Height
Mfr # ABM088CXX
Zoro # G210988584
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 1 in
- Includes Magnetic Mounting Bracket
- Laser Color Black
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # ABM088CXX
- Zoro # G210988584
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 1 in |
Length | 8 in |
Details
Item | Magnetic Mounting Bracket |
Includes | Magnetic Mounting Bracket |
Laser Color | Black |
Mounting | Wall/Ceiling |
Indoor/Outdoor | Indoor |
Product Type | Mounting Bracket |
Description
Magnetic Mounting Bracket, Voltage Not Applicable, Watts Not Applicable, Length 8 in, Width 3 in, Height 1 in, Legend/Background Color Not Applicable, Includes Magnetic Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 5XL/6XL, 25 PK, White, KleenGuard(TM) A45, Zipper (41498)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- N-FERNO BY ERGODYNE FR Winter Liner Mouthpiece, Mouth, Black (6872)
- KIDDE Alarm Control Panel, Red, 14-1/4" W, Steel (FX-5R)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Safety Cone, 20" Height, 21" Width, Multilingual (RCP9S0000YW)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MCWYS0360R)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Green, 3" W, 66-3131-50-614 (66-3131-50-614)
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- Laserglow Technologies Floor Signs