Shop All Floor Signs
Laserglow Technologies
Line Length Limiter, 1 in Height
Mfr # AVLLLKXXX
Zoro # G410988575
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 1 in
- Laser Color Black
- Includes Line Length Limiter
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # AVLLLKXXX
- Zoro # G410988575
- Country of Origin Canada
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 1 in |
Length | 10 in |
Details
Item | Line Length Limiter |
Laser Color | Black |
Includes | Line Length Limiter |
Indoor/Outdoor | Indoor |
Product Type | Line Length Limiter |
Description
Line Length Limiter, Voltage Not Applicable, Watts Not Applicable, Length 10 in, Width 8 in, Height 1 in, Legend/Background Color Not Applicable, Includes Line Length Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- HILLMAN 6 in. Black Plastic Nail-On Number 0 1 pc, 3PK (847374)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- C.H. HANSON No 10 Stencil Brush (12004)
- LASERGLOW TECHNOLOGIES Magnetic Mounting Bracket, 1 in Height (ABM088CXX)
- NMC Do Not Enter Bilingual (FS31)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-702 (FSG-17-702)
- 5S SUPPLIES Watch Out For Forklift Traffic 12in Diameter Non Slip Floor Sign (FS-FRKLIVE-12)
- SIGNMISSION Confined Space Follow Procedures 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99857 (FD-2-R-16-99857)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-620 (FS-624-620)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- Laserglow Technologies Floor Signs