Shop All LED Message Displays
Laserglow Technologies
Laser Module, 40 mW, 3 in Height
Mfr # HDLR40XXX
Zoro # G610988689
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor/Outdoor
- Mounting Wall/Ceiling
- Power Source DC Powered
- Length 1 in
- Voltage 3 V AC, 6 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HDLR40XXX
- Zoro # G610988689
- Country of Origin China
- Category LED Message Displays
Dimensions
Length | 1 in |
Width | 1 in |
Height | 3 in |
Details
Indoor/Outdoor | Indoor/Outdoor |
Item | Laser Module |
Mounting | Wall/Ceiling |
Power Source | DC Powered |
Voltage | 3 V AC, 6 V AC |
Product Type | Laser Module |
Laser Class | IEC40 |
Legend/Background Color | Straight Line |
Minimum Operating Temperature | 14 Degrees F |
Laser Color | Red |
Includes | Mounting Brackets, Power Supply |
Watts | 40 mW |
Description
Laser Module, Voltage 3 V AC, 6 V AC, Watts 40 mW, Length 1 in, Width 1 in, Height 3 in, Legend/Background Color Straight Line, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- TAPCO Vertical Traffic Signal Light (143468)
- Laserglow Technologies LED Message Displays