Shop All LED Message Displays
Laserglow Technologies
Laser Module, 40 mW, 3 in Height
Mfr # HDLG40XXX
Zoro # G710988688
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor/Outdoor
- Mounting Wall/Ceiling
- Product Type Laser Module
- Legend/Background Color Straight Line
- Includes Mounting Brackets, Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HDLG40XXX
- Zoro # G710988688
- Country of Origin China
- Category LED Message Displays
Dimensions
Length | 1 in |
Width | 1 in |
Height | 3 in |
Details
Item | Laser Module |
Indoor/Outdoor | Indoor/Outdoor |
Mounting | Wall/Ceiling |
Product Type | Laser Module |
Legend/Background Color | Straight Line |
Includes | Mounting Brackets, Power Supply |
Laser Color | Green |
Watts | 40 mW |
Voltage | 3 V AC, 6 V AC |
Power Source | DC Powered |
Laser Class | IEC40 |
Minimum Operating Temperature | 50 Degrees F |
Description
Laser Module, Voltage 3 V AC, 6 V AC, Watts 40 mW, Length 1 in, Width 1 in, Height 3 in, Legend/Background Color Straight Line, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- NMC Ped Xing Sign, TM173K (TM173K)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Brown, Composite, PR (A7123-W)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO Vertical Traffic Signal Light (143468)
- Laserglow Technologies LED Message Displays