Shop All LED Message Displays
Laserglow Technologies
Image Projector, 72 W, 6 in Height
Mfr # HSCR243LA
Zoro # G910988686
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Voltage 100 V AC, 240 V AC
- Height 6 in
- Laser Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSCR243LA
- Zoro # G910988686
- Country of Origin China
- Category LED Message Displays
Dimensions
Height | 6 in |
Length | 9 in |
Width | 9 in |
Details
Item | Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Voltage | 100 V AC, 240 V AC |
Laser Color | Red |
Power Source | AC Powered |
Product Type | Projector and Lens |
Includes | Mounting Brackets, Power Supply |
Legend/Background Color | Defused Line/Dot |
Watts | 72 W |
Minimum Operating Temperature | 0 Degrees F |
Description
Image Projector, Voltage 100 V AC, 240 V AC, Watts 72 W, Length 9 in, Width 9 in, Height 6 in, Legend/Background Color Defused Line/Dot, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb (FA10G)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Pull On, 10inH, PR (CA4582)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- NMC Virtual Led Sign Projector (VSP4)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- Laserglow Technologies Signs