Shop All LED Message Displays
Laserglow Technologies
Image Projector, 120 W, 6 in Height
Mfr # HSCB245LA
Zoro # G210988676
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Power Source AC Powered
- Legend/Background Color Defused Line/Dot
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSCB245LA
- Zoro # G210988676
- Country of Origin China
- Category LED Message Displays
Dimensions
Length | 9 in |
Height | 6 in |
Width | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Image Projector |
Mounting | Wall/Ceiling |
Power Source | AC Powered |
Legend/Background Color | Defused Line/Dot |
Product Type | Projector and Lens |
Minimum Operating Temperature | 0 Degrees F |
Laser Color | Blue |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Watts | 120 W |
Description
Image Projector, Voltage 100 V AC, 240 V AC, Watts 120 W, Length 9 in, Width 9 in, Height 6 in, Legend/Background Color Defused Line/Dot, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drain Plug, Yellow (PLR209)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- AVERY Red Tags 5S, 25 pack, PK25 (62426)
- ZING Lockout Tagout, Cylinder Lockout (7101)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- Laserglow Technologies Signs