Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8FCUSX
Zoro # G410984218
product price: $1,783.99
/ea
Free Shipping & Returns
$1,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8FCUSX
- Zoro # G410984218
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Minimum Operating Temperature | -4 Degrees F |
Watts | 80 W |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector, Lens and Image Template |
Power Source | AC Powered |
Legend/Background Color | Custom Sign |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Custom Sign, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Cap Mounted Ear Muffs, 23 (10093045080936)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- NMC Virtual Led Sign Projector Lens Only (VSPL4)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- HY-KO LED Message Board, PK2 (LED-MB1)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- Laserglow Technologies Signs