Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F213X
Zoro # G010984205
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Power Source AC Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F213X
- Zoro # G010984205
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Power Source | AC Powered |
Product Type | Projector, Lens and Image Template |
Minimum Operating Temperature | -4 Degrees F |
Watts | 80 W |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Legend/Background Color | No Forklift |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color No Forklift, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- SUNBELT Fuel Can, No-Spill CARB Gas Can (5 gallon) 14" x14" x11" (A-B1NS1450)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, L (400-L)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, White (TQ-601-M)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- HY-KO LED Message Board, PK2 (LED-MB1)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- Laserglow Technologies Signs