Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F209X
Zoro # G010984236
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Voltage 100 V AC, 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F209X
- Zoro # G010984236
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Projector, Lens and Image Template |
Legend/Background Color | Slow |
Watts | 80 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Slow, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 5XL (61653)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140187)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-D/UBL)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- TAPCO Vertical Traffic Signal Light (143468)
- BETABRITE LED Message Display Sign, 3-13/16" H (10361211)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- Laserglow Technologies LED Message Displays