Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F201X
Zoro # G310984219
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Legend/Background Color 2 Way Stop - Opposite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F201X
- Zoro # G310984219
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Legend/Background Color | 2 Way Stop - Opposite |
Voltage | 100 V AC, 240 V AC |
Product Type | Projector, Lens and Image Template |
Minimum Operating Temperature | -4 Degrees F |
Watts | 80 W |
Includes | Mounting Brackets, Power Supply |
Power Source | AC Powered |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color 2 Way Stop - Opposite, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- DYMO Tape, Metallic Silver (31000)
- MOLDEX Cartridge, Bayonet, CL, HC, SD, CD, HF, HS, White, 2 PK, NIOSH (7200)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- FEDERAL SIGNAL LED Message Display Sign, Amber, 3" H (MB1-A)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- Laserglow Technologies Signs