Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F129X
Zoro # G110984235
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Power Source AC Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F129X
- Zoro # G110984235
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Power Source | AC Powered |
Legend/Background Color | Fire Extinguisher |
Voltage | 100 V AC, 240 V AC |
Watts | 80 W |
Product Type | Projector, Lens and Image Template |
Includes | Mounting Brackets, Power Supply |
Minimum Operating Temperature | -4 Degrees F |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Fire Extinguisher, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9666XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (N9676DTM)
- LYLE Safety Sign, Bees Stay Clear, 10in.H (U4-1080-RA_14X10)
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Orange (8910)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- Laserglow Technologies LED Message Displays