Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F121X
Zoro # G610984216
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Includes Mounting Brackets, Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F121X
- Zoro # G610984216
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Includes | Mounting Brackets, Power Supply |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Projector, Lens and Image Template |
Voltage | 100 V AC, 240 V AC |
Watts | 80 W |
Legend/Background Color | Alto |
Power Source | AC Powered |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Alto, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Aerosol Disposal Combo Filter (28224)
- PYRAMEX Hard Hat Accessories 6-Point Ratchet Suspension Only (HP161)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- BETABRITE LED Message Display Sign, 3-13/16" H (10361211)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- Laserglow Technologies Signs