Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F117X
Zoro # G910984244
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Voltage 100 V AC, 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F117X
- Zoro # G910984244
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Voltage | 100 V AC, 240 V AC |
Watts | 80 W |
Minimum Operating Temperature | -4 Degrees F |
Legend/Background Color | Hazard Box |
Includes | Mounting Brackets, Power Supply |
Power Source | AC Powered |
Product Type | Projector, Lens and Image Template |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Hazard Box, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- Laserglow Technologies Signs