Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F100X
Zoro # G210984241
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Legend/Background Color Crane Attention / Caution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F100X
- Zoro # G210984241
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Legend/Background Color | Crane Attention / Caution |
Power Source | AC Powered |
Minimum Operating Temperature | -4 Degrees F |
Watts | 80 W |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector, Lens and Image Template |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Crane Attention / Caution, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-510)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8662200)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-5000)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- Laserglow Technologies LED Message Displays