Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F085X
Zoro # G110984242
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Product Type Projector, Lens and Image Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F085X
- Zoro # G110984242
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Product Type | Projector, Lens and Image Template |
Voltage | 100 V AC, 240 V AC |
Legend/Background Color | Exit |
Watts | 80 W |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Minimum Operating Temperature | -4 Degrees F |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Exit, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16" (2000***)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- MILWAUKEE TOOL 100 Pair Ear Plugs (Individually Sealed) (48-73-3006)
- NMC Virtual Led Sign Projector (VSP1)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- HY-KO LED Message Board, PK2 (LED-MB1)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- Laserglow Technologies LED Message Displays