Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 18 in Height
Mfr # HSV8F065X
Zoro # G410984225
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 6 in
- Height 18 in
- Includes Mounting Brackets, Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV8F065X
- Zoro # G410984225
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 6 in |
Height | 18 in |
Length | 6 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Includes | Mounting Brackets, Power Supply |
Voltage | 100 V AC, 240 V AC |
Watts | 80 W |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Projector, Lens and Image Template |
Power Source | AC Powered |
Legend/Background Color | Forklift Caution |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Forklift Caution, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Lens Covers, PK50 (NV2017)
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Vertical Traffic Signal Light (143468)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- Laserglow Technologies LED Message Displays