Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVTR85XXX
Zoro # G410984201
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Watts 80 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVTR85XXX
- Zoro # G410984201
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Watts | 80 W |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Projector and Lens |
Legend/Background Color | Straight Line |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Laser Color | Red |
Includes | Mounting Brackets, Power Supply |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Straight Line, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Acrylic 1-Hole Balaclava, EA, Universal (90-0-510)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- NEW BALANCE Athletic Shoe, B, 12, Gray, PR (WIDEVOLGR-12B)
- HY-KO LED Message Board, PK2 (LED-MB1)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Laserglow Technologies Signs