Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVTG85XXX
Zoro # G510984248
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Product Type Projector and Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVTG85XXX
- Zoro # G510984248
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Product Type | Projector and Lens |
Minimum Operating Temperature | -4 Degrees F |
Laser Color | Green |
Watts | 80 W |
Includes | Mounting Brackets, Power Supply |
Power Source | AC Powered |
Legend/Background Color | Straight Line |
Voltage | 100 V AC, 240 V AC |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Straight Line, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drain Plug, Yellow (PLR208)
- VIKING Open Road 150D Suit - Black (2900BK-XL)
- K1 SERIES Original Mid Sole Ice Cleat, 1 Pair (V9770150-O/S)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- NMC Virtual Led Sign Projector (VSP1)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- NMC Virtual Led Sign Projector Lens Only (VSPL4)
- Laserglow Technologies LED Message Displays