Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVTB85XXX
Zoro # G510984194
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Legend/Background Color Straight Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVTB85XXX
- Zoro # G510984194
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Legend/Background Color | Straight Line |
Minimum Operating Temperature | -4 Degrees F |
Watts | 80 W |
Voltage | 100 V AC, 240 V AC |
Product Type | Projector and Lens |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Laser Color | Blue |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Straight Line, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- CONDOR Electrical Glove Protector, 8, White, PR (3RNA3)
- VIVE HEALTH Back Brace - Black (SUP1040)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLP1011)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- Laserglow Technologies Signs