Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVPW87XX2
Zoro # G410984195
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Laser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVPW87XX2
- Zoro # G410984195
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Laser Color | White |
Watts | 80 W |
Legend/Background Color | Straight Line |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector and Lens |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Minimum Operating Temperature | -4 Degrees F |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Straight Line, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467AB (ESD467AB)
- BULLARD Contant Flow Breathing Tube (V30)
- TAPCO Horizontal Traffic Signal Light (143467)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- Laserglow Technologies LED Message Displays