Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVPG87XX2
Zoro # G010984229
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVPG87XX2
- Zoro # G010984229
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Minimum Operating Temperature | -4 Degrees F |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Laser Color | Green |
Voltage | 100 V AC, 240 V AC |
Product Type | Projector and Lens |
Legend/Background Color | Straight Line |
Watts | 80 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Straight Line, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7.5 (230-7.5W)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/3X-Large) (1284FR-OZ-3XL)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 060)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- Laserglow Technologies LED Message Displays