Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVFR823XX
Zoro # G610984223
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Legend/Background Color Filled Walkway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVFR823XX
- Zoro # G610984223
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Legend/Background Color | Filled Walkway |
Laser Color | Red |
Power Source | AC Powered |
Product Type | Projector and Lens |
Voltage | 100 V AC, 240 V AC |
Watts | 80 W |
Includes | Mounting Brackets, Power Supply |
Minimum Operating Temperature | -4 Degrees F |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Filled Walkway, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Coated Gloves, Safety, 10.5" L (99-1-7341)
- NMC Glow Not An Exit Braille Sign (GADA112BK)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- HY-KO LED Message Board, PK2 (LED-MB1)
- TAPCO Vertical Traffic Signal Light (143468)
- NMC Virtual Led Sign Projector (VSP4)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- Laserglow Technologies LED Message Displays