Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVER811XX
Zoro # G210984203
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Watts 80 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVER811XX
- Zoro # G210984203
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Watts | 80 W |
Includes | Mounting Brackets, Power Supply |
Laser Color | Red |
Power Source | AC Powered |
Product Type | Projector and Lens |
Legend/Background Color | Chevron Pattern - Dots |
Minimum Operating Temperature | -4 Degrees F |
Voltage | 100 V AC, 240 V AC |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Chevron Pattern - Dots, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KA6PK)
- APACHE MILLS APACHE MILLS Masterpiece AP711-4016K Door Mat, 36 in L, 22 in W (AP711-4016K)
- 3M DBI-SALA D-ring Anchorage Plate (2101634)
- CONDOR Positioning Lanyard, 24", Blue (30HG86)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- NMC Virtual Led Sign Projector Lens Only (VSPL4)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- Laserglow Technologies LED Message Displays