Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 80 W, 17 in Height
Mfr # HVDB811XX
Zoro # G910984251
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 10 in
- Height 17 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HVDB811XX
- Zoro # G910984251
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 10 in |
Height | 17 in |
Length | 10 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Laser Color | Blue |
Minimum Operating Temperature | -4 Degrees F |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Product Type | Projector and Lens |
Watts | 80 W |
Includes | Mounting Brackets, Power Supply |
Legend/Background Color | Line of Dots |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 10 in, Width 10 in, Height 17 in, Legend/Background Color Line of Dots, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Vertical Traffic Signal Light (143468)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- Laserglow Technologies Signs