Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H141X
Zoro # G710984246
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Legend/Background Color White & Blank Zebra Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H141X
- Zoro # G710984246
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Legend/Background Color | White & Blank Zebra Cross |
Minimum Operating Temperature | -4 Degrees F |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Watts | 300 W |
Product Type | Projector, Lens and Image Template |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color White & Blank Zebra Cross, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-002)
- 3M PELTOR Faceshield, V4D-10P, Anti-Fog Coating, PK10 (V4D-10P)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- HY-KO LED Message Board, PK2 (LED-MB1)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- Laserglow Technologies LED Message Displays